Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Spray Nozzle

3.44 (18)
Purpose
Water spray nozzle for watering, cleaning, car washing etc.
Compatible Hose Diameter (phi mm)
12 to 15
Compatible Hose Outside Diameter (phi mm)
Up to 20
Material
Brass, TPR, PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSN-19 75753517 -
Discontinued
[x]
1PC 1 SSN-21 75753535 23.99 SGD
Shipped after 2018-06-25
1PC 1 SSN-20 75753526 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 2
2 star 1
1 star 4
Review Rating: 3.44
18 Customer Reviews
The reviews are automatic translation.
Watering of the plants
5
From Japan
On 2018-02-19 23:44:26
It is solid and makes hand grip familiar to hands. It is strong so it seems to be used for a long time. The type of shower is sufficient and it corresponds to various uses. If you want to say greedy, there is enough water except for ordinary shower, but only shower has a little more momentum.
This review is about item#75753535.
car wash
2
From Japan
On 2017-10-05 08:21:36
Although it is a shower that is equipped as standard, the pressure of the shower was weak and disappointing due to the mixture of "straight / shower" from the center.
This review is about item#75753535.
For watering the field
5
From Japan
On 2017-09-01 15:38:29
Various kinds of nozzles are abundant, easy to use, convenient.
This review is about item#75753535.
car wash
4
From Japan
On 2017-08-25 18:18:37
It is a replacement because the sprinkling nozzle made by plastic that used before was fatigued and destroyed. The hose connection screw became oblique and could not be tightened, and I used it as a substitute for my previous use. In winter, diffusion mode is best for car washes that drain mud only by water pressure.
This review is about item#75753535.
Used for watering.
1
From Japan
On 2017-06-07 15:48:36
The lever to be used does not operate (not return) in a short time after purchasing, and the stop cock is attached and it is using without lever.
This review is about item#75753535.
When car wash
4
From Japan
On 2017-05-18 15:53:13
Last time I used a nozzle made of Monotaro and every part of the moving part was broken or bent and it did not last long, but this is not cheap, but it is solid and moderate weight will be overwhelming though it is solid . I like the durability although it is still looking like it.
This review is about item#75753535.
For cleaning
5
From Japan
On 2017-02-09 17:28:27
It is handy because it is quite sturdy. Jet water pressure is also quite strong.
This review is about item#75753535.
For watering
4
From Japan
On 2016-08-31 16:32:10
Purchasing for watering It is convenient because it can sprinkle several kinds of water. I also use it for car washing.
This review is about item#75753517.
car wash
1
From Japan
On 2016-08-03 13:31:15
Although I used it for 2 months, water can not stop even if I release the lever and it is unusable. Doubt about durability.
This review is about item#75753526.
broken
1
From Japan
On 2016-07-04 16:46:15
Metallic parts are tough and long-lasting, but since metal parts are water spray nozzles and grips are made of resin, the hole of the fulcrum part with the main body becomes bigger and the hole of the part to pull the screw becomes larger and grip I was out.
This review is about item#75753526.

Related Products