Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Water Spray Nozzle

4.67 (6)
Purpose
Water spray nozzle for watering, cleaning, car washing etc.
Shower Type
Jet wide angle
Compatible Hose Diameter (phi mm)
12 to 15
Compatible Hose Outside Diameter (phi mm)
Up to 20
Material
Brass, TPR, PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSN-22 75753544 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Clogging of sewage
3
From Japan
On 2018-02-23 08:06:34
I have not used it yet so I do not understand, but I'd like to see the product as it looks, but I will use it if it gets a little warmer
This review is about item#75753544.
Car washes, washing vegetables, etc. at home use
5
From Japan
On 2017-04-22 22:04:22
I have a similar nozzle, but this is likely to last long because it is metal use.
This review is about item#75753544.
I am using it for cleaning work!
5
From Japan
On 2017-02-25 13:27:31
I tried variously and this commodity is easiest to use, it is durable and it lasts long and it is saved greatly. It's been over 3 months since I began using this jet, but without any trouble saying it is totally appreciated! However, since occasionally the part of the hose insertion hurts entering depending on the thickness of the hose, I would like you to improve it a bit more!
This review is about item#75753544.
Sprinkling in summer
5
From Japan
On 2016-08-05 11:00:35
It depends on water pressure, but the watering distance is quite reasonable due to price. It will celebrate the 3rd season, but there is no problem.
This review is about item#75753544.
For building cooling
5
From Japan
On 2015-09-01 14:54:15
It was very easy to use, and the water discharge distance was also a satisfying level.
This review is about item#75753544.
Dust stoppage of housework demolition work
5
From Japan
On 2014-11-22 21:41:45
We reached from the water dispenser (nominal diameter 20) up to 6 m ahead.
This review is about item#75753544.

Related Products