Buy more than* S$200* and get FREE SHIPPING

Aluminum Nozzle Adapter

4.00 (8)
Purpose
Watering nozzle adapter.
Compatible Hose Diameter (phi mm)
12 to 15
Compatible Hose Outside Diameter (phi mm)
Up to 20
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSK-14 75753596 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Repair of cracked plastic adapter made by spray nozzle
3
From Japan
On 2017-10-28 16:17:52
It was a cast rather than an aluminum scraped product, and burrs of the mold remained at the half position in the hole direction. Casting may be unavoidable because the price is cheap, but Bali should be treated properly.
This review is about item#75753596.
Sprinkler for cat sprinkle
1
From Japan
On 2017-04-05 20:32:12
This item was the worst! Thanks to this, the screw thread on the sprinkler side has been hurt. This adapter is made of aluminum die-cast, but the part line (burr) when casting is not being processed! Although it is not reflected in the photograph, it is in two places perpendicular to the thread mountain! Although it may not be bad I also screwed in without confirming that it is such a bad product indeed. Because the sprinkler side was made of PVC, the screw thread got hurt gruely. It is a shame because it is the part where pressure is applied. Although this product is aluminum, the treatment of Bali is difficult for amateurs. It is necessary to handle it steadily with gold file. Although Monotaro is not bad, I think that you can tell the above contents to the manufacturer who is producing this. I think that it is very good if it does not have a burr.
This review is about item#75753596.
Spare nozzle
4
From Japan
On 2016-08-31 16:29:46
I bought it for spare as it was interesting. If good, I will repeat again.
This review is about item#75753596.
For American-made water balloons (Water Balloons)
5
From Japan
On 2016-07-20 22:07:01
I was worried about fitting until fitting, but it is perfectly fitting and fitting.
This review is about item#75753596.
On the hose
5
From Japan
On 2016-07-12 17:09:47
It gets very cold in winter. I do not know if it is good or bad, but it easily freezes when there is water in it. It is better than cracking
This review is about item#75753596.
Attached to the tip of the ball valve of 20 A and being used for hose coupling
5
From Japan
On 2016-06-06 22:00:48
It is 1 week since I started using it at two places of outdoor exposure use. Long-term reports can not be made, but unlike plastic, it's aluminum, so desorption feels firm. In addition, I thought that it is strong against the number of times of desorption and abrasion. Therefore, I think that the useful life is long. However, I am worried about the kind of deformation (service life) of O-ring due to heat received by ultraviolet rays and aluminum. Because the price is cheap, Cospa is satisfied with OK. Is not it a purchase?
This review is about item#75753596.
For horticultural greenhouse irrigation
4
From Japan
On 2015-08-14 22:33:25
Every day, it is used hard to detach the hose coupling. If it is made of resin, since the main body wears or is chipped ahead of the O - ring, I bought this. The durability of aluminum is still unknown, but we are expecting. The processing precision is high, it is made in Japan surely. I would like to purchase even ten more products if the USA screw standard product conforming to DRAMM's irrigation nozzles is available ...
This review is about item#75753596.
Easy cleaning of tools
5
From Japan
On 2015-02-18 14:06:56
Compared with plastic, it is expensive, but things you use everyday, less trouble are better, so from now on I will try to replace other things with metal.
This review is about item#75753596.

Related Products