Buy more than* S$200* and get FREE SHIPPING

Insulation Material Cutter

5.00 (1)
Purpose
Cutting work of insulation materials, cardboard, cotton rope, and styrofoam., Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting work of insulation materials, cardboard, cotton rope, and styrofoam., Cutting work of insulation materials, cardboard, cotton rope, and styrofoam., Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting work of insulation materials, cardboard, cotton rope, and styrofoam., Cutting work of insulation materials, cardboard, cotton rope, and styrofoam., Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting work of insulation materials, cardboard, cotton rope, and styrofoam., Cutting work of insulation materials, cardboard, cotton rope, and styrofoam., Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting work of insulation materials, cardboard, cotton rope, and styrofoam.
Blade Length (mm)
210, 210
Compatible Replacement Blade
SK11 insulating material cutter blade (SDCB over 210), SK11 insulation material cutter blade (SDCB-210)
Materials (Blade)
SK-5, SK-5
Blade Thickness (mm)
0.8, 0.8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDC-210 75753711 19.20 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For insulation cutting
5
From Japan
On 2016-09-07 16:55:33
Work sharpness, work progresses. It is easy to hold and is not slippery. It is useful.
This review is about item#75753711.

Related Products