Buy more than* S$200* and get FREE SHIPPING

Star Drive Wrench

5.00 (1)
Purpose
Loosening and tightening of T type torx screws., Loosening and tightening of T type torx screws.
Finishing
Chrome plated
Number of Items
9 pcs
Type
Medium type
Material
Special alloy steel
Set Contents
T10 T15 T20 T25 T27 T30 T40 T45 T50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 SLBT09SL 75753772 40.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of foreign products (cars and measuring instruments)
5
From Japan
On 2015-07-11 14:51:54
It is easy to operate and has a sense of security and long-lasting!
This review is about item#75753772.

Related Products