Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Key Wrenches

4.50 (4)
Purpose
Tightening and looseing work of hexagon socket head bolt and hexagon socket set screws, Tightening and looseing work of hexagon socket head bolt and hexagon socket set screws
Tilt Angle (Degree)
About25
Belt Thickness (mm)
2.5
Material
Luxury special alloy steel (NiCrMoV)
Type
Extra Long
Set Contents
1.5 2 2.5 3 4 5 6 8 10mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 SLBW09EL-SB 75753781 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Good price
4
From Japan
On 2018-03-19 18:13:02
This dealer is wonderful here too, from other sites I want you to make it cheap
This review is about item#75753781.
Car Repair
4
From Japan
On 2017-12-05 15:26:21
Although I purchased only the necessary size, the trouble was solved in this set if it is inconvenient such as loss, arrangement.
This review is about item#75753781.
For work
5
From Japan
On 2017-01-05 14:57:03
Although it will be several years to use, it is good without abrasion etc. It is recommended.
This review is about item#75753781.
Maintenance
5
From Japan
On 2015-02-15 23:42:49
We are using it for maintenance on a daily basis. Accuracy is more than enough, coupled with the price is a good item. There are things that the ball point side is dirty with poor things, but this will work firmly here.
This review is about item#75753781.

Related Products