Buy more than* S$200* and get FREE SHIPPING

VA Cable Stripper

4.50 (4)
Compatible JIS Standard
JIS C 3342,JIS C 3605
Compatible Wire Diameter (phi mm)
※ It has a shape of SKZ-32 only.
Compatible Electiric Wires
VVF (VA line, F-cable) 600V vinyl insulated vinyl sheath cable flat, 600V EEF / F (EM-EEF) Eco-wire 600V polyethylene insulated heat-resistant polyethylene sheath cable flat
Weight (g)
220
Overall Length (mm)
232
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VS-4A 75753797 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
We will use it in the electrical wiring factory
4
From Japan
On 2018-01-16 14:58:16
Previously, I could purchase it even at the home center, Now, no matter where you go to the home center I was looking for it without any treatment. Although the price is somewhat higher, It is good because it is necessary for work.
This review is about item#75753797.
Electric construction, air conditioning construction
5
From Japan
On 2016-10-29 12:04:51
I used the same thing, but because it was broken, I tried it. It is very easy to use.
This review is about item#75753797.
Electric Works
4
From Japan
On 2016-10-05 23:43:52
It is easy to use, it is good not to be buried in Suck thanks to the protrusion of the grip, but it seems easy to come off both bis and spring and it was lost in use. I want the spring as a repair part.
This review is about item#75753797.
Electric construction professional practical examination measures
5
From Japan
On 2014-07-11 15:03:17
Compared with other companies' products, we made this product as 3 simultaneous peeling is possible. Even at the participating skill workshops, it seemed like a blue product of a certain company before, but this product was recommended this time from this time.
This review is about item#75753797.

Related Products