Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Valve Size Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Size Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20x1.50-1.75 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CST20175-R-E48 06526808 -
Discontinued
[x]
- 700x28-32C 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CST70032-R-E48 06526826 -
Discontinued
[x]
- 8x1 1./4 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CST8114-R-A-R45 06526835 -
Discontinued
[x]
Schrader (33mm) 26x1.00-1.25 -   1PC 1 CST26125-R-A 75754095 11.99 SGD
In stock
Presta (36mm) 26x1.00-1.25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST26125-R-F36 75754104 14.99 SGD
Shipped after 2018-03-02
British expressions (30mm) 26x1.50-1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST26175-R-E 75754165 -
Discontinued
[x]
Presta (36mm) 26x1.50-1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST26175-R-F36 75754174 13.99 SGD
Shipped after 2018-03-02
British expressions (30mm) 26x1.90-2.125 -   1PC 1 CST262125-R-E 75754201 -
Discontinued
[x]
Presta (36mm) 26x1.90-2.125 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST262125-R-F36 75754217 -
Discontinued
[x]
British expressions (30mm) 20x1.50-1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST20175-R-E 75754007 -
Discontinued
[x]
Presta (36mm) 20x1.50-1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST20175-R-F36 75754016 -
Discontinued
[x]
Presta (48mm) 26x1.50-1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST26175-R-F48 75754183 -
Discontinued
[x]
Presta (48mm) 29x1.90-2.35 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST29235-R-F48 75754244 -
Discontinued
[x]
Presta (36mm) 700x18-25C -   1PC 1 CST70025-R-F36 75754253 -
Discontinued
[x]
Presta (60mm) 700x18-25C -   1PC 1 CST70025-R-F60 75754271 -
Discontinued
[x]
British expressions (30mm) 24x1.75-2.125 -   1PC 1 CST242125-R-E 75754086 -
Discontinued
[x]
Presta (48mm) 26x1.25-1.50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST26150-R-F48 75754147 -
Discontinued
[x]
Schrader (33mm) 26x1.50-1.75 -   1PC 1 CST26175-R-A 75754156 11.99 SGD
In stock
Schrader (33mm) 26x1.90-2.125 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST262125-R-A 75754192 11.99 SGD
In stock
Presta (36mm) 18x1.50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST18150-R-F36 75753912 13.99 SGD
Shipped after 2018-03-02
Presta (48mm) 26x1.00-1.25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST26125-R-F48 75754113 -
Discontinued
[x]
Schrader (33mm) 26x1.25-1.50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST26150-R-A 75754122 13.99 SGD
Shipped after 2018-03-02
Presta (36mm) 26x1.25-1.50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST26150-R-F36 75754131 -
Discontinued
[x]
Presta (48mm) 26x1.90-2.125 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST262125-R-F48 75754226 -
Discontinued
[x]
Presta (48mm) 700x18-25C 0.8   1PC 1 CST70025-R-F48 75754262 12.99 SGD
In stock
Presta (48mm) 700x28-32C 0.8   1PC 1 CST70032-R-F48 75754314 -
Discontinued
[x]
British expressions (30mm) 16x1.90-2.125 -   1PC 1 CST162125-R-E 75753885 -
Discontinued
[x]
Schrader (33mm) 18x1.50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST18150-R-A 75753903 13.99 SGD
Shipped after 2018-03-02
Schrader (33mm) 20x1 1/8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST20118-R-A 75753921 19.99 SGD
Shipped after 2018-03-02
British expressions (30mm) 20x1.25-1.50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST20150-R-E 75753973 -
Discontinued
[x]
Presta (36mm) 20x1.25-1.50 -   1PC 1 CST20150-R-F36 75753982 13.99 SGD
In stock
Schrader (33mm) 20x1.50-1.75 -   1PC 1 CST20175-R-A 75753991 12.99 SGD
In stock
Schrader (33mm) 20x1.90-2.125 -   1PC 1 CST202125-R-A 75754025 -
Discontinued
[x]
British expressions (30mm) 20x1.90-2.125 -   1PC 1 CST202125-R-E 75754034 -
Discontinued
[x]
Schrader (33mm) 22x1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST22175-R-A 75754043 16.99 SGD
Shipped after 2018-03-02
British expressions (30mm) 22x1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST22175-R-E 75754052 -
Discontinued
[x]
Schrader (33mm) 29x1.90-2.35 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST29235-R-A 75754235 -
Discontinued
[x]
Schrader (33mm) 12 1/2x1.75x2 1/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST12214-R-A 75753833 12.99 SGD
Shipped after 2018-03-02
Presta (36mm) 18x1.25-1.40 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST18140-R-F36 75753894 13.99 SGD
Shipped after 2018-03-02
British expressions (30mm) 700x35-43C -   1PC 1 CST70043-R-E 75754341 -
Discontinued
[x]
Presta (36mm) 700x35-43C -   1PC 1 CST70043-R-F36 75754357 -
Discontinued
[x]
Schrader (33mm) 700x28-32C -   1PC 1 CST70032-R-A 75754287 -
Discontinued
[x]
British expressions (30mm) 700x28-32C -   1PC 1 CST70032-R-E 75754296 -
Discontinued
[x]
Presta (36mm) 700x28-32C -   1PC 1 CST70032-R-F36 75754305 10.99 SGD
Discontinued
British expressions (30mm) 12 1/2x1.75x2 1/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST12214-R-E 75753842 -
Discontinued
[x]
Schrader (33mm) 16x1.50-1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST16175-R-A 75753851 12.99 SGD
Shipped after 2018-03-02
British expressions (30mm) 16x1.50-1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST16175-R-E 75753867 -
Discontinued
[x]
Schrader (33mm) 16x1.90-2.125 -   1PC 1 CST162125-R-A 75753876 -
Discontinued
[x]
Presta (36mm) 20x1 1/8 -   1PC 1 CST20118-R-F36 75753937 -
Discontinued
[x]
Schrader (33mm) 20x1.00-1.25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST20125-R-A 75753946 13.99 SGD
Shipped after 2018-03-02
Presta (36mm) 20x1.00-1.25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST20125-R-F36 75753955 -
Discontinued
[x]
Schrader (33mm) 20x1.25-1.50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST20150-R-A 75753964 -
Discontinued
[x]
Presta (36mm) 24x1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST241-R-F36 75754061 -
Discontinued
[x]
Schrader (33mm) 24x1.75-2.125 -   1PC 1 CST242125-R-A 75754077 -
Discontinued
[x]
Presta (60mm) 700x28-32C -   1PC 1 CST70032-R-F60 75754323 -
Discontinued
[x]
Schrader (33mm) 700x35-43C -   1PC 1 CST70043-R-A 75754332 10.99 SGD
Shipped after 2018-03-02
Presta (48mm) 700x35-43C -   1PC 1 CST70043-R-F48 75754366 -
Discontinued
[x]
- 20x1.25-1.50 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CST20150-R-E48 06526792 -
Discontinued
[x]
- 18x1.50-1.75 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CST18175-R-E48 06526783 14.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Tube exchange
5
From Japan
On 2017-07-15 21:54:30
It became necessary suddenly due to the explosion of the tube in the summer and I ordered in a hurry but I can use it without problems
This review is about item#75754086.
Bicycle maintenance
4
From Japan
On 2017-07-05 08:40:45
It is a repeat of a few times. It is not the lightest, but practical and realistic durability.
This review is about item#75754104.
Tire exchange
5
From Japan
On 2016-08-17 19:48:27
Together with the slick tires, we were able to exchange cheaply. It took a while to ship, but the item itself is very satisfied.
This review is about item#75754217.
Poor bicycle Commute necessities
4
From Japan
On 2016-08-12 21:05:36
I appreciate it because there are many kinds. By the way, I think that it is better not to put a sealant (puncture prevention agent) in the bicycle tube, but if it is a scratch of a point it obstructs when it comes to a line, because it melts the rubber glue of a patch, it will not melt, so tube repair It will be difficult. Who seems to be true? It is the purchase of the result, it melted in 1 day from the injection, she says.
This review is about item#75754262.
Purchase for repair request of folding bicycle
5
From Japan
On 2016-08-03 22:01:30
Especially improvement point is not found.
This review is about item#75753973.
In the spare tube
5
From Japan
On 2016-07-06 16:48:54
Quality is also stable, I think that domestic manufacturers will not close.
This review is about item#75754095.
700c road bike
5
From Japan
On 2016-02-29 20:12:03
It might be better than the Michelin tube
This review is about item#75754262.
Tire tube exchange
5
From Japan
On 2015-11-23 18:50:43
60mm satisfied with price and durability
This review is about item#75754323.
Bicycle maintenance
3
From Japan
On 2015-10-28 09:53:50
Product is not complaining. Because I was troublesome, I bought it for the time being, but this one is limited to overseas mail ordering. You can buy ten in these two amounts.
This review is about item#75754296.
Bicycle maintenance
5
From Japan
On 2015-09-29 10:28:42
Although it is not lightweight, I think that it is enough if you think about price and practicality.
This review is about item#75754131.

Related Products