Buy more than* S$200* and get FREE SHIPPING

Airbrush Compressor Set

3.00 (3)
Operating Time (min)
(Continuous) 20
Coil Length (m)
Hose/2.5
Control Pressure (MPa)
0.25 to 0.40
Motor Output (W)
110/100
Body Dimensions (Width x Depth x Height) (mm)
245x140x190
Discharge Air Quantity (L/min)(50/60Hz)
9 (no load), 6 (0.2MPa time)
Nozzle Diameter (phi mm)
(Air brush) 0.3
Body Weight (kg)
3.4
Control Method
Auto operation switch
Power (V)
Single-phase 100
Capacity (mL)
(Air brush paint container) 7
Connection Diameter
(Air brush) G1 / 8 (S screw)
Set Contents
Compressor, coil hose, airbrush
Specification
With water filter and safety valve. With air brush. Gravity system censor cup(air brush)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 CHMX6011-1 75755145 249.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Blurred painting etc. of details of wood products
4
From Japan
On 2017-05-31 14:54:11
The body is optimal for carrying with a lightweight compact. Although the airbrush main body may still have insufficient kneading degree, sometimes it does not blow out, the viscosity of the paint etc. is under trial and error. I would like you to introduce as long as you have a line-up of attachments etc. when you want to spread variations of work as well.
This review is about item#75755145.
To airbrush paint
4
From Japan
On 2016-08-15 02:49:14
Rigid product. I think that it is easy to use if the air pressure can be changed.
This review is about item#75755145.
Paint for accessories
1
From Japan
On 2016-04-14 16:26:03
The compressor is quiet. Both the water brush and the oil brush are packed well.
This review is about item#75755145.

Related Products