Buy more than* S$200* and get FREE SHIPPING

Cigarette Lighter Adapter

4.00 (1)
Purpose
For Japanese trucks 24V specifications.
Cord Length (m)
(To plug from the remote control switch) About 1.5, About 1 (from the socket to the remote control)
Weight (g)
230
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-194 75786356 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive recorder / car navigation system
4
From Japan
On 2014-06-02 07:47:10
It is easy to use. It was awesome if we could convert from 12v to 24v.
This review is about item#75786356.