Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
Do not use for portions with heavy load. Because including glass fiber, mounting surface may get scratches.
Heat-Resistant Temperature (deg C)
-105
Material
RENY (50% glass fiber, reinforced polyamide MXD6)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Pitch Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Pitch Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 3.2 0.7 For 4mm 1Set(2PC) 1 0900-001-20004 75790337 2.99 SGD
Shipped after 2018-06-26
8 4 0.8 For 6mm 1Set(2PC) 1 0900-001-20005 75790346 2.99 SGD
Shipped after 2018-06-26
ADD TO CART