Buy more than* S$200* and get FREE SHIPPING

Sealing Washers

4.00 (1)
Dimensions C (mm)
1
Dimensions B (mm)
15
Dimensions A (mm)
10
Type
phi10 (for banjo bolt)
Material
Aluminum material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 0900-771-90001 75790775 2.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Seal of OIL element cover fixing screw of motorcycle
4
From Japan
On 2014-10-25 22:44:38
Inner diameter φ 10, in fact the outer shape was about φ 20 than φ 15 was desired. I wonder if it was there but could not you find it? I am worried about OIL leak because the outline is small. It is too late until delivery from ordering anyway than goods. How to transport cardboard boxes for sending 2 washers 2 bags. Transportation expenses are many times more expensive than goods.
This review is about item#75790775.

Related Products