Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snapper Hose Clamp

4.00 (2)
Material
Plastic resin
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.1 6 1.8 17.3 phi 16.5 / phi 18.5 16.5 to 18.5mm 1PC 1 0901-700-02108 75791721 2.99 SGD
In stock
36.9 5.9 1.8 22.9 phi 24.5 / phi 28 24.5 to 28mm 1PC 1 0901-700-02113 75791773 3.99 SGD
In stock
18.8 5.9 1.6 13.2 phi 11 / phi 12 11 to 12mm 1Set(2PC) 1 0901-700-02103 75791676 3.99 SGD
In stock
21.3 6 1.7 14.3 phi 12 / phi 13.5 12 to 13.5mm 1Set(2PC) 1 0901-700-02104 75791685 3.99 SGD
In stock
30 5.9 1.7 19.1 phi 18.5 / phi 21 18.5 to 21mm 1PC 1 0901-700-02109 75791737 3.99 SGD
In stock
24.4 6 1.8 15.8 phi 13.5 / phi 15.5 13.5 to 15.5mm 1Set(2PC) 1 0901-700-02106 75791703 4.99 SGD
In stock
30.8 5.9 1.6 20.1 phi 20 / phi 22 20 to 22mm 1PC 1 0901-700-02110 75791746 3.99 SGD
In stock
17.2 5.9 1.7 12.1 phi 9.5 / phi 10 9.5 to 10mm 1Set(2PC) 1 0901-700-02102 75791667 3.99 SGD
In stock
33.9 6.1 1.8 21.6 phi 21 / phi 23.5 21 to 23.5mm 1PC 1 0901-700-02111 75791755 3.99 SGD
In stock
36 6 1.7 24.3 phi 23 / phi 26 23 to 26mm 1PC 1 0901-700-02112 75791764 3.99 SGD
In stock
28 5.9 1.7 17.7 phi 12 / phi 14.5 12 to 14.5mm 1Set(2PC) 1 0901-700-02105 75791694 4.99 SGD
Shipped after 2018-06-25
26.3 6 1.7 17.2 phi 15 / phi 17 15 to 17mm 1PC 1 0901-700-02107 75791712 2.99 SGD
In stock
11.6 3.8 1 8.2 phi 6 / phi 6.5 6 to 6.5mm 1Set(2PC) 1 0901-700-02100 75791642 3.99 SGD
In stock
15.1 3.7 1.4 11.5 phi8 / phi9 8 to 9mm 1Set(2PC) 1 0901-700-02101 75791651 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used to stop hoses and the like
3
From Japan
On 2018-04-18 19:56:24
I think that it is easier to use than a screw type hose band.
This review is about item#75791676.
Caulking of hose
5
From Japan
On 2017-12-05 16:33:09
It is convenient to be able to adjust the tightness. Durability is also good. Also repeat.
This review is about item#75791667.

Related Products