Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material and Processing Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material and Processing Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum / Blue anodized 16 8 9 8 10 30 For 8mm hose M8 x P1.25 1PC 1 0900-990-90001 75791931 10.71 SGD
In stock
Aluminum / black anodized 12.5 10 7 10 14 32 For 6mm hose M10 x P1.25 1PC 1 0900-990-90022 75791886 10.70 SGD
Shipped after 2017-07-28
Aluminum / Blue anodized 12.5 10 7 10 14 32 For 6mm hose M10 x P1.25 1PC 1 0900-990-90002 75791913 13.51 SGD
Shipped after 2017-07-25
Aluminum / black anodized 16 21 7 8 10 43 For 6mm hose M8 x P1.25 (A) LONG 1PC 1 0900-990-90023 75791834 13.51 SGD
Shipped after 2017-07-27
Stainless steel (cloth) 10 10 6 6 8 25 For 5mm hose M6 x P1.0 1PC 1 0900-990-90006 75791877 10.70 SGD
In stock
Aluminum / black anodized 16 8 7 8 10 30 For 6mm hose M8 x P1.25 1PC 1 0900-990-90025 75791895 9.36 SGD
Shipped after 2017-07-27
Aluminum / black anodized 16 8 9 8 10 30 For 8mm hose M8 x P1.25 1PC 1 0900-990-90021 75791904 10.70 SGD
In stock
Aluminum / Blue anodized 16 8 7 8 10 30 For 6mm hose M8 x P1.25 1PC 1 0900-990-90005 75791922 6.81 SGD
In stock
Aluminum / Blue anodized 16 21 7 8 10 43 For 6mm hose M8 x P1.25 (A) LONG 1PC 1 0900-990-90003 75791843 12.38 SGD
Shipped after 2017-07-25
Aluminum / black anodized 16 5.5 7 8 10 27.5 For 6mm hose M8 x P1.25 (B) SHORT 1PC 1 0900-990-90024 75791852 6.81 SGD
In stock
Aluminum / Blue anodized 16 5.5 7 8 10 27.5 For 6mm hose M8 x P1.25 (B) SHORT 1PC 1 0900-990-90004 75791861 9.36 SGD
Shipped after 2017-07-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2017-01-30 18:16:04
I was troubled because I could not find the size item. I am satisfied with the item that arrived
This review is about item#75791877.
Cab negative pressure nipple
5
From Japan
On 2016-04-16 14:37:37
There was no other nipple of this size, I found it in the place I was looking for in Monotaro. The goods arrived the next day after ordering and I am very thankful for prompt response.
This review is about item#75791877.
Remove the oil cooler of the motorcycle
5
From Japan
On 2014-12-12 11:50:46
It is cheap and firm. It is safe.
This review is about item#75791843.

Related Products