Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Electiric Wires Type Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electiric Wires Type Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AVS0.3 to 1.25 or AV 3-pole 110Type Natural 1Set 1 0900-755-02001 75792184 4.51 SGD
In stock
AVS0.5 to 2.0 or AV 2-pole 250Type White 1Set 1 0900-755-02005 75792227 3.41 SGD
In stock
AVS0.3 to 1.25 or AV 9-pole 110Type Natural 1Set 1 0900-755-02004 75792211 8.76 SGD
In stock
AVS0.5 to 2.0 or AV 4-pole 250 type reverse lock White 1Set 1 0900-755-02011 75792272 6.07 SGD
In stock
AVS0.5 to 2.0 or AV 4-pole 250Type White 1Set 1 0900-755-02007 75792263 4.83 SGD
In stock
AVS0.5 to 2.0 or AV 3-pole 250 type reverse lock White 1Set 1 0900-755-02010 75792254 5.36 SGD
In stock
AVS0.5 to 2.0 or AV 3-pole 250Type White 1Set 1 0900-755-02006 75792245 4.09 SGD
In stock
AVS0.5 to 2.0 or AV 2-pole 250 type reverse lock White 1Set 1 0900-755-02009 75792236 4.12 SGD
In stock
AVS0.3 to 1.25 or AV 2-pole 110Type Natural 1Set 1 0900-755-02000 75792175 3.80 SGD
In stock
AVS0.5 to 2.0 or AV 6-pole 250 type reverse lock White 1Set 1 0900-755-02012 75792297 6.82 SGD
In stock
AVS0.5 to 2.0 or AV 6-pole 250Type White 1Set 1 0900-755-02008 75792281 6.07 SGD
In stock
AVS0.3 to 1.25 or AV 6-pole 110Type Natural 1Set 1 0900-755-02003 75792202 6.07 SGD
In stock
AVS0.3 to 1.25 or AV 4-pole 110-inch Natural 1Set 1 0900-755-02002 75792193 5.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Replace motorcycle connector
5
From Japan
On 2017-12-04 16:45:47
I changed the connector of the KSR 110 that is getting in poor contact. I use it with confidence as the same as genuine products.
This review is about item#75792202.
Snow remover light coupler
5
From Japan
On 2017-11-28 18:42:18
There was also strength and it was good. The coexistence of couplers of other companies was well attached well.
This review is about item#75792272.
Maintenance of the motorcycle
5
From Japan
On 2017-05-26 15:41:18
I used it to attach parts of external goods. Because it is the same shape as genuine, it was able to be installed beautifully.
This review is about item#75792236.
For mounting the electric parts of the motorcycle
5
From Japan
On 2017-05-05 14:32:29
Since the connector can be connected without cutting the harness of the motorcycle, it is able to secure workability and safety, as the connector is according to the standard.
This review is about item#75792175.
Maintenance of the motorcycle
5
From Japan
On 2017-04-19 11:53:36
It was a good product that I did not sell normally, so it was nice to get in at once.
This review is about item#75792202.
For 12V wiring
3
From Japan
On 2016-12-16 20:45:24
There is no dissatisfaction with the product itself, I did not understand the difference between the reverse lock and the ordinary guy and ordered it. Although I saw the picture for the time being, it was whitish and I did not know well and ordered it. I first learned about reverse lock after opening the seal. Since the illustration was drawn on the back of the bag of the product, I felt it was easier to confirm than using this illustration in the product explanation. This time it is an order with my own mistake and I did not return it because I opened the seal.
This review is about item#75792263.
Maintenance of automobiles
4
From Japan
On 2016-11-24 22:25:39
Easy to use (terminal locking is smooth). If there is a spare terminal it is 100 points. (Failed with caulking of electric pliers)
This review is about item#75792227.
car
5
From Japan
On 2016-05-06 13:40:15
It is easy to use.
This review is about item#75792202.
Wire of motorcycle brake lamp
5
From Japan
On 2015-07-06 23:00:51
110 type was not available in a nearby shop. I am satisfied that I can buy it cheaply.
This review is about item#75792184.
Missionary repair
5
From Japan
On 2015-05-04 17:24:06
Although it was quite a product not in the shop front, I arrived earlier than planned even though I am in GW. However, although this item was separately sent, it was sent in a fine box. Because it is a small thing and I think that there is not much worry about breakage, so may I consider the shipping method? I hope to reflect on the price accordingly.
This review is about item#75792272.

Related Products