Buy more than* S$200* and get FREE SHIPPING

Insulating Tube

4.60 (5)
Rated Temperature (Degree c)
105
Rated Voltage (V)
300
Standard
UL/CSA
Length (m)
2
Thickness (mm)
0.5
...see all>
Product Options
ADD TO CART
Material Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6.5 1pc 1 0900-755-08002 75793471 6.99 SGD
Shipped after 2018-04-23
- 5.2 1pc 1 0900-755-08001 75793462 5.99 SGD
Shipped after 2018-04-23
PVC (black) 8.3 1PC 1 0900-755-08003 75793487 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Scooter wiring repair
5
From Japan
On 2017-09-22 07:33:47
I used it for repairing old scooter wiring. I am satisfied with the finish like genuine.
This review is about item#75793471.
Used for scooter
5
From Japan
On 2017-08-30 17:30:18
Used for wiring of old scooter. It is just right size.
This review is about item#75793487.
Insulation of telephone cord
5
From Japan
On 2016-05-19 09:41:19
It was able to be used without problems.
This review is about item#75793471.
Bike wiring
3
From Japan
On 2015-06-16 18:15:24
It is normal. I think that there is a more affordable feeling if it is a monotaro brand.
This review is about item#75793487.
Wiring bundle of motorcycle
5
From Japan
On 2015-04-16 15:33:25
It is very easy to use and I want to purchase if there is opportunity.
This review is about item#75793487.

Related Products