Buy more than* S$200* and get FREE SHIPPING

LED Pilot Lamp

4.09 (11)
Mounting Hole Diameter (phi mm)
9
Length (mm)
(Harness) 29
Compatible
12V vehicles only
...see all
Product Options
ADD TO CART
Color Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White LED lamps, washer, nut 1PC 1 0901-752-99924 75793663 6.49 SGD
Shipped after 2017-09-25
Green LED lamps, washer, nut 1PC 1 0901-752-99923 75793654 6.49 SGD
Shipped after 2017-09-25
Blue LED lamps, washer, nut 1PC 1 0901-752-99921 75793636 6.41 SGD
Shipped after 2017-09-25
Orange LED lamps, washer, nut 1PC 1 0901-752-99922 75793645 6.49 SGD
Shipped after 2017-09-25
Red LED lamp, washer, nut 1PC 1 0901-752-99920 75793627 6.49 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Retrofitted neutral lamp
5
From Japan
On 2017-07-30 20:09:54
The amount of light that can be seen in the daytime, dazzling at night. It's my favorite, so it's my second purchase.
This review is about item#75793654.
Bike pilot lamp (turn signal)
3
From Japan
On 2016-12-11 22:19:56
I bought it for a turn signal. Because LED type requires a dedicated harness, I bought a new one for Mendoksaku and Halogen.
This review is about item#75793645.
Console display board surface
5
From Japan
On 2016-08-10 19:37:56
It was very bright and I could clearly confirm it even outside the Sun Nakano
This review is about item#75793627.
For energization identification display
4
From Japan
On 2016-01-30 22:15:47
Both brightness and color can withstand usage conditions and are satisfying. Although it can say to all such things in general, the difficulty is that it is difficult to secure firmly because the surface side is circular.
This review is about item#75793663.
Motorcycle indicator
3
From Japan
On 2015-09-30 20:35:55
Since it is an LED lamp, I knew there was a directionality of electricity flow, but it was deceived by the color of the wiring and it does not go on. I think of an image of (+ -). The polar wiring colors do not coincide (buy 8 pieces and 1 piece wiring reverse) If the quality control of the product can not be done, if the wiring color is made the same color and an explanation display trying the reverse wiring is attached, the brightness shape If it is a pilot lamp in the Showa era, it is very good. If it improves, the image of the product depends on whether plain washer is put in front of or behind the mounting bracket ...... Hint inside diameter of the washer (Once attached, it will be understood)
This review is about item#75793627.
Dress up for private car
5
From Japan
On 2015-07-24 21:09:42
Waterproof is also solid, connection is also easy, it is satisfactory. I am satisfied with just brightness and price as well. However, if there are more variations in LED color, you will definitely purchase it.
This review is about item#75793627.
Bike neutral lamp
5
From Japan
On 2015-07-22 15:51:28
Size Brightness is just right. What I was using before was hard to see on sunny days.
This review is about item#75793654.
Load fox indicator
1
From Japan
On 2015-07-08 19:20:26
This is terrible. Please write clearly if there is an aversion. It may be off. The connection was made by soldering precisely, but there are times when it lights up and when it does not. It almost does not light up.
This review is about item#75793654.
Car accessory light
4
From Japan
On 2015-03-07 16:30:07
Originally because of the pilot lamp, I can not deny the feeling that the amount of light is insufficient, but the light which I had previously installed was a Chinese product weak in strength, causing a bulb shortage in less than 2 months after installation. I am expecting how far I have the lamp I bought this time.
This review is about item#75793663.
Used as a motorcycle indicator lamp
5
From Japan
On 2015-01-14 21:43:20
We are also waterproof and we are happy because it emits light in a little dazzling position.
This review is about item#75793627.

Related Products