Buy more than* S$200* and get FREE SHIPPING

Silencer Baffle

Caution
When using, please put screw lock agent on the bolt and check for drop prevention processing. If removed frequently, please apply grease against burn-in.
Dimensions C (mm)
52.3
Dimensions B (mm)
32
Dimensions A (mm)
40
Type
For phi53
Material
Aluminum
Accessories
M6x12 stainless button cap bolt, 6mm stainless steel spring washer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0900-540-80053 75793803 23.99 SGD
Shipped after 2018-05-25
ADD TO CART