Buy more than* S$200* and get FREE SHIPPING

Steel Spacer

4.00 (2)
Material and Processing
Steel / UNIQLO
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 10 8.1 1PC 1 0900-093-90004 75795851 2.99 SGD
Shipped after 2018-04-23
20 10 8.1 1PC 1 0900-093-90001 75795824 2.99 SGD
Shipped after 2018-04-23
20 12 10.1 1PC 1 0900-093-90002 75795833 2.99 SGD
Shipped after 2018-04-23
20 15 12.1 1PC 1 0900-093-90003 75795842 2.99 SGD
Shipped after 2018-04-23
25 15 12.1 1PC 1 0900-093-90006 75795876 3.99 SGD
Shipped after 2018-04-23
25 12 10.1 1PC 1 0900-093-90005 75795867 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For light tiger's rear shock installation
4
From Japan
On 2017-05-19 17:41:51
I purchased to fit the hole and bolt size to fit the rear shock of another car. I am glad that there is nothing wrong, but it's a bit cheaper.
This review is about item#75795867.
To fix the meter
4
From Japan
On 2016-06-11 00:06:57
Variation in size and satisfied with price
This review is about item#75795824.

Related Products