Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wrench Screw Set

4.70 (10)
Caution
This product is for emergency. Please do not be long-term use.
Material and Processing
Steel / UNIQLO
Accessories
L-wrench, enamel screw (set screw)
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Compatible Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Compatible Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 6 (Wire) 2.0 6.3 5 3.7 phi 4 x 5 / phi 6 x 6 Cover side clutch 1Set 1 0900-901-90003 75796637 6.99 SGD
In stock
- - (Wire) 1.5 1.8 6 5.8 phi6 x 6 Throttle holder side 1Set 1 0900-901-90002 75796621 6.99 SGD
In stock
- - (Wire) 2.0 2.2 10 5.8 phi 6 x 10 Lever side clutch 1Set 1 0900-901-90001 75796612 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Used for the old car of the motorcycle
5
From Japan
On 2018-04-19 23:08:55
Although it is a first aid component for use, it has been used for a long time without problems. If you have anxiety, I think that the feeling of security will increase even more when you double-hang it.
This review is about item#75796612.
Motorcycle repair
5
From Japan
On 2017-10-03 17:07:22
I'm worried that the wire will not come off, but it's pretty good. I fastened the bolt too fast and the wire broke.
This review is about item#75796621.
Motorcycle Repair
5
From Japan
On 2017-06-13 16:25:25
It is very useful for troubles at touring destinations and temporary stoppage of homebrew cables. I ran a day using this, but it never went out.
This review is about item#75796612.
Production of choke cable
5
From Japan
On 2017-06-12 19:43:54
Although it is an emergency part, I tried using the choke cable because it is not always powerful, so it will be okay. It was necessary to remodel the cable with cab replacement, but it worked well with this part.
This review is about item#75796621.
As a wire end of the throttle wire
5
From Japan
On 2017-02-26 21:13:14
I used it as a throttle cable end of a motorcycle, and was able to make an accelerator wire with a bicycle wire.
This review is about item#75796621.
For emergency measures
5
From Japan
On 2017-01-29 06:14:14
This time I purchased more than one. I am stuck with a spare fuse in the car tool.
This review is about item#75796612.
Adjustment of wire cable
5
From Japan
On 2016-10-12 11:01:22
I cleaned it a bit and carefully and brazed while expanding the tip of the wire. The size was perfect, and it was securely attached.
This review is about item#75796637.
Modification of accelerator wire
5
From Japan
On 2015-08-17 14:51:05
I bought it to shorten the accelerator wire. Although I bought extra, there was no problem, but I fixed it tightened first and fixed it with vise pliers and tightened with the included hex wrench. Do not tighten with high torque. We finished it with stainless steel solder.
This review is about item#75796621.
Emergency measures
3
From Japan
On 2015-07-27 15:22:40
Since I had several times the cable had run out, I carried it for a while, but I have not used it yet. Because it is a very small thing, it is safe to have it.
This review is about item#75796621.
Used to adjust the length of the accelerator wire
4
From Japan
On 2015-05-15 16:07:55
Because the inner is longer than the outer, cut the existing wire and reattach the new tyco. Although it is tightened with an emo thread for emergency use, take care and handle the wire slightly and handle it with stainless steel solder. I do not know the effect unless I try it for a while.
This review is about item#75796621.

Related Products