Buy more than* S$200* and get FREE SHIPPING

With consolidated truck stopper

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Cargo bed dimensions (depth)(mm)
415
Wheel (phi mm)
50
Plate Thickness (mm)
4
Pallet Dimensions (Width) (mm)
285
Floor Level (mm)
88
Load Capacity (kg)
80
Weight (kg)
1.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CR15S 88089443 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Package transport
5
From Japan
On 2018-03-02 14:46:21
Since it is heavy when loading, the task of putting the whole on after placing it on a little table Stopper function is very convenient because it is so many
This review is about item#88089443.
Movement of beer case
5
From Japan
On 2016-11-23 18:00:23
I do not take the width smaller than the beer case and it is very good to crouch in order to be released with a foot with a stopper.
This review is about item#88089443.
Move on a bell
5
From Japan
On 2016-09-18 06:02:17
I use the two linked together. I am using the instrument on it, but I also appreciate that it has a simple brake and can be used fixedly.
This review is about item#88089434.
Stock location in the warehouse and loading of goods
5
From Japan
On 2014-12-05 13:25:46
Representative comment · · · Compact and very easy to use as an improvement with a stopper but it may move a bit
This review is about item#88089443.

Related Products