Buy more than* S$200* and get FREE SHIPPING

Standard Pipe Fan

5.00 (9)
Connection Pipe (phi mm)
100
Air Flow (m3/h) (50/60 Hz)
75/85
Noise Value (dB)(50/60Hz)
19/22
Power Supply Voltage (V)
100
Power Consumption (W) (50/60 Hz)
1.7/2.0
...see all>
Product Options
ADD TO CART
Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.46 With power cord plug 1PC 1 V-08P7 75797057 66.99 SGD
Shipped after 2018-01-22
0.45 - 1PC 1 V-08PD7 75797066 68.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
I am using it in the washroom
5
From Japan
On 2017-09-06 15:25:07
The motor is smaller than the previous product, and the wind passage is increased and it is clear. Also, I do not notice that driving noise is very quiet. I am very satisfied.
This review is about item#75797057.
Ventilation in the attic
5
From Japan
On 2017-05-26 14:54:54
I replaced it because the fan I was using ceased to rotate. It was easy to install and became quiet. I thought about asking a contractor, but it was so easy and cheap that I could do it myself.
This review is about item#75797057.
Toilet ventilation fan
5
From Japan
On 2017-04-17 23:14:39
It is easy to install and the sound is quiet and satisfied. The air volume is also comfortable there.
This review is about item#75797066.
Bathroom ventilation fan
5
From Japan
On 2016-08-06 19:32:36
I was surprised by the insanely quiet.
This review is about item#75797066.
It is installed in the toilet
5
From Japan
On 2016-05-05 18:17:55
Since the previous ventilation fan started to sound, I purchased it It is very quiet and quiet enough to buy it sooner
This review is about item#75797057.
Replacing the existing fan in the toilet
5
From Japan
On 2015-10-27 11:13:59
Manufacturers, air volume, static pressure are the same, but the driving noise is much smaller than the previous ones.
This review is about item#75797057.
For toilet
5
From Japan
On 2015-01-23 11:54:22
It was easy to install. It was good that the price was cheap.
This review is about item#75797057.
Toilet ventilation
5
From Japan
On 2014-11-13 11:44:11
The things I have used so far have become quite loud and I replaced them. At the beginning, I was surprised by the quietness I thought was really going around (the previous one was too noisy). Since it is not so much to replace, I have decided to keep ongoing purchase but I think I will buy it again if necessary.
This review is about item#75797057.
Exchange with old things
5
From Japan
On 2014-10-07 14:44:23
Easy, installed.
This review is about item#75797057.

Related Products