Buy more than* S$200* and get FREE SHIPPING

Push Button Switch

Current Capacity
1A 125V AC 1A 250V AC 1A 30V DC
Operating Temperature Range (deg C)
-25-50
...see all
Product Options
ADD TO CART
Terminal Shape Insulation Resistance Contacts Circuit Flange Color (Body) Functional Opreration Operating Force (N) Operating Portion Shape Mounting Hole Diameter (phi mm) Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Insulation Resistance Contacts Circuit Flange Color (Body) Functional Opreration Operating Force (N) Operating Portion Shape Mounting Hole Diameter (phi mm) Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Solder terminal DC 500V 1Gohm more Silver contact 2-pole double-throw No barrier Black ON-ON 1.47-3.43 Screw mounting type Round - 50,000 or more times 100,000 times or more 50 or less (at DC2 over 4 100mA) 1PC 1 KB-26CKS1 75799753 8.64 SGD
Shipped after 2017-07-28
- - - - - - - 0.98-2.94 - 12.3 - - - 1pc 1 KB-16CKS1 75799692 7.40 SGD
In stock
- - - - - - - 0.98-2.94 - 12.3 - - - 1pc 1 KB-16SKS1 75799717 7.40 SGD
In stock
- - - - - - - 1.47-3.43 - 12.3 - - - 1pc 1 KB-26SKS1 75799762 8.64 SGD
In stock
ADD TO CART

Related Products