Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rotary Switch PS Series

4.67 (3)
Rotation Torque (nN/m [gfcm])
About 138x the number of stages
Insulation Resistance
DC 500V 200Mohm or more)
Circuit
1 circuit 2-11 contact
Terminal
Screw
Electrical Opening and Closing Durability
More than 5,000 times
Mechanical Opening and Closing Durability
10,000 or more times
Contact Resistance (mohm)
10 or less (at DC2 over 4 100mA)
Withstand Voltage
AC 1.5kV 1min between more
Angle (Degree)
Switching / 30
Operating Temperature Range (deg C)
-10-70
Specification
Knurling work shaft type
Accessories
Hex nut (AT over 526), ​​the mounting ring (AT over 518), spring washer (AT over 520)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-1 75802422 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair of lighting equipment
5
From Japan
On 2017-01-28 21:57:34
I used it for repairing some lighting fixtures. A structure that can freely be set to any switching stage number of up to 11 steps is revolutionary. If possible, it is a little smaller ampere (15 to 20 A), so even if you have a small number of stages, you can save something of lower price if you can line up.
This review is about item#75802422.
Because the wall outlet is 15 A at full current, switch to toaster, microwave oven, coffee maker and use it for SWBOX to use. This was asked by a friend.
4
From Japan
On 2016-08-07 09:37:15
It is currently under construction and scheduled to be installed at a friend's house in the middle of this month. Since the knob part is long and not milled, additional work is necessary when installing the knob.
This review is about item#75802422.
Battery charger internal parts
5
From Japan
On 2015-04-17 19:15:34
Products were out-of-print as genuine parts and it was extremely helpful as the same one.
This review is about item#75802422.

Related Products