Buy more than* S$200* and get FREE SHIPPING

Rocker switch CW Series CW-SC

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Forward Voltage (V)
2.1
Current Capacity
9A 125V AC 6A 250V AC
Button Plane Tilt (degree)
33+/-4
Functional Opreration
ON-OFF
Operating Temperature Range (deg C)
-10-50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CW-SC11WCKMMES 75802562 2.99 SGD
In stock
1pc 1 CW-SC21WCKMMES 75802571 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For replacing faulty parts
3
From Japan
On 2017-12-20 22:09:12
The power switch with the neon tube of experimental stirrer made in China burned out, but because the same parts can not be obtained in the country, we tried replacing and repairing using the same size of almost the same size. However, although the installation size was exactly the same, I repaired with another switch because I could not successfully remove the LED power supply 5 V from the board.
This review is about item#75802562.
Power switch of small device
3
From Japan
On 2016-07-31 20:40:12
I mounted the aluminum case by drilling a square hole, but pulling it a little stronger will get out of the case.
This review is about item#75802562.

Related Products