Buy more than* S$200* and get FREE SHIPPING

Protective Safety Glasses

Purpose
Eye protection when cutting, chipping, rocks crushing, hammer milling, machine operation, carpentry, lumber work, etc., Eye protection when cutting, chipping, rocks crushing, hammer milling, machine operation, carpentry, lumber work, etc.
Material (Temple)
Nylon
Material (lens)
Polycarbonate
Temple Color
Temple Kara - / Blue
Dimensions (Width W x Height H x Depth D) (mm)
153x65x153
Lens Color
Clear
Standard
JIS T8147
Weight (g)
35
Specification
Defogging, scratch proof, upper eaves and side protector, hanging angle adjustable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SN-711 75899056 22.99 SGD
In stock
ADD TO CART

Related Products