Buy more than* S$200* and get FREE SHIPPING

Safety Goggles, Over Glass Type, SN-727

4.50 (4)
Purpose
Eye protection when cutting, chipping, rocks crushing, hammer milling, machine operation, carpentry, lumber work, etc., Eye protection when cutting, chipping, rocks crushing, hammer milling, machine operation, carpentry, lumber work, etc.
Material (Trim)
Elastomer
Material (Temple)
Nylon
Material (lens)
Polycarbonate
Temple Color
Temple Color / Blue
Functions
Protected with cover, adjustable length vine, vine angle adjustable, glasses combination Allowed
Dimensions (Width W x Height H x Depth D) (mm)
163x67x169
Lens Color
Clear
Standard
JIS T8147
Weight (g)
57
Specification
Anti-fogging, anti-scratch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SN-727 75899126 40.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When using chemicals
5
From Japan
On 2017-10-16 08:43:30
There is moderate flexibility in the upper and lower rubber and the comfort is good. It does not get in the way from the glasses, it helps.
This review is about item#75899126.
When riding a motorcycle
4
From Japan
On 2016-04-21 16:25:16
The rubber is soft and fits the face and the visibility is also wide. Although it is a fog-resistant type, there is a slightly cloudy feeling.
This review is about item#75899126.
Maintenance of the incinerator at the cemetery
5
From Japan
On 2015-12-09 16:12:14
The use feeling is good for the price. Even if it is used for a long time, it does not matter. It is also hard to scratch.
This review is about item#75899126.
Use for welding and cutting work
4
From Japan
On 2015-07-01 14:39:37
It was very comfortable without cloudiness during work.
This review is about item#75899126.

Related Products