Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protective Safety Glasses

Dimensions (Width W x Height H x Depth D) (mm)
158x64x169
Standard
JIS T8147
Weight (g)
52
...see all>
Product Options
ADD TO CART
Material (Trim) Material (Temple) Material (lens) Temple Color Lens Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Trim) Material (Temple) Material (lens) Temple Color Lens Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Elastomer Polycarbonate Polycarbonate Clear Petoroido lens Clear 1PC 1 No.360 PET 75899135 15.99 SGD
In stock
- - - - - - 1pc 1 No.360 PET AF 75899144 21.99 SGD
In stock
ADD TO CART

Related Products