NoteBuy more than* S$200* and get FREE SHIPPING

Protective Safety Glasses

Purpose
Eye protection when cutting, chipping, rocks crushing, hammer milling, machine operation, carpentry, lumber work, etc.
Material (Trim)
Elastomer
Material (Temple)
Polycarbonate
Material (lens)
Polycarbonate
Temple Color
Yellow
Functions
Above eaves side with, glasses combination Allowed
Dimensions (Width W x Height H x Depth D) (mm)
158x65x150
Lens Color
Yellow
Weight (g)
43
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.338 75899162 8.73 SGD
Shipped after 2016-12-12

Related Products