Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protection Glasses

4.00 (1)
Purpose
Eye protection when cutting, chipping, rocks crushing, hammer milling, machine operation, carpentry, lumber work, etc., Eye protection when cutting, chipping, rocks crushing, hammer milling, machine operation, carpentry, lumber work, etc.
Material (Temple)
Metal
Material (lens)
Polycarbonate
Temple Color
Silver
Material (frame)
Metal
Frame Color
Silver
Dimensions (Width W x Height H x Depth D) (mm)
143x48x145
Lens Color
Clear
Standard
JIS T8147
Weight (g)
41
Specification
With side protector, hanging angle adjustable, scratch proof, UV cut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YM-1200 75899354 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used as welding protection eyewear.
4
From Japan
On 2017-04-26 11:13:25
I always use it, this is the easiest to use, I have been using it for about 30 years.
This review is about item#75899354.

Related Products