Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Protective Safety Glasses

Purpose
Dust work, grinder work, chemicals splash prevention, etc., Dust work, grinder work, chemicals splash prevention, etc.
Material (band)
Rubber weave
Material (lens)
Polycarbonate
Material (frame)
Elastomer, PP
Functions
Mask can be used in combination, UV
Dimensions (Width W x Height H x Depth D) (mm)
192x83x92
Standard
JIS standard
Weight (g)
108
Specification
With vent hole
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-6100R 75899415 60.66 SGD
In stock
ADD TO CART

Related Products