Buy more than* S$200* and get FREE SHIPPING

Protective Safety Goggle

4.50 (2)
Purpose
Dust work, grinder work, chemicals splash prevention, etc., Dust work, grinder work, chemicals splash prevention, etc.
Material (band)
Rubber weave
Material (lens)
Polycarbonate
Material (frame)
Soft vinyl
Functions
Glasses / mask possible combination, UV cut
Lens
Petoroido AFalpha (fogging double lens)
Dimensions (Width W x Height H x Depth D) (mm)
186x85x75
Weight (g)
120
Specification
With vent hole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-5150R 75899424 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During dust work
4
From Japan
On 2017-12-22 17:19:29
This goggle sounds nice ~ I have a feeling, my job is going well. It will cloudy if you sweat a lot.
This review is about item#75899424.
Treatment of equipment for rescue
5
From Japan
On 2014-02-12 21:16:08
It is an instructor to teach citizens how to use rescue materials. I purchased it because there is use of engine cutter in the course menu. Although cheap clothes quickly, this is difficult to cloud and it is convenient as the lens can be replaced. This is also a good point as we can easily adjust the length of the belt. I replaced the belt with a headlamp that can fasten together. The part that hits the face is also soft and stress free. If you suffer a day, a little weight is also anxious. This is lightweight and the neck is not tired. As expected there are only things firefighters use.
This review is about item#75899424.

Related Products