Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light-Blocking Glasses YM-2

Purpose
Peripheral work of gas welding and cutting. Eye protection at the time of furnaces work
Material (lens)
Polycarbonate
Material (frame)
Metal
Functions
Side with, vine adjustable, replaceable lens
Dimensions (Width W x Height H x Depth D) (mm)
145x48x145
Standard
JIS T8141
Weight (g)
42
Specification
Hard coat lens adapted
...see all>
Product Options
ADD TO CART
Degree of Shading Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Degree of Shading Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 1PC 1 YM-2 75899616 55.99 SGD
In stock
1.7 1PC 1 YM-2 75899625 55.99 SGD
Shipped after 2018-06-26
5 1PC 1 YM-2 75899661 59.99 SGD
Shipped after 2018-06-26
2 1PC 1 YM-2 75899634 56.99 SGD
In stock
4 1PC 1 YM-2 75899652 55.99 SGD
Shipped after 2018-06-27
3 1PC 1 YM-2 75899643 64.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products