Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Blocking Glasses

5.00 (4)
Purpose
Peripheral work of gas welding and cutting. Eye protection at the time of furnaces work
Material (lens)
Tempered glass
Standard
JIS T8141
Weight (g)
56
Specification
Using excellent heat resistance tempered glass lens, freely movable up and down
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Degree of Shading Material (frame) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Degree of Shading Material (frame) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(I except the clip) 130x52 5 Chrome-plated brass 1PC 1 No.227 75899932 45.99 SGD
In stock
- 7 Brass chrome plated 1PC 1 No.227 75899957 45.99 SGD
In stock
- 3 Brass chrome plated 1PC 1 No.227 75899914 45.99 SGD
In stock
- 4 Brass chrome plated 1PC 1 No.227 75899923 45.99 SGD
In stock
- 6 Brass chrome plated 1PC 1 No.227 75899941 45.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Gas cutting
5
From Japan
On 2018-04-19 14:30:43
There was anxiety because the color intensity did not know until the goods arrived, but there are things that are expensive only when you actually use it.
This review is about item#75899914.
Machine maintenance etc.
5
From Japan
On 2016-12-13 17:14:24
I used it before but I thought it was nice after all for the first time in a while.
This review is about item#75899914.
I use it for gas cutting in a dark place in a plant.
5
From Japan
On 2016-11-07 17:29:39
It is still number three! It's work in the dark, so it's bright and easy to see around.
This review is about item#75899914.
Cutting steel materials by gas
5
From Japan
On 2016-10-12 19:19:05
It is convenient because it can be attached to a helmet.
This review is about item#75899914.

Related Products