Buy more than* S$200* and get FREE SHIPPING

Light Blocking Glasses

Purpose
Peripheral work of gas welding and cutting. Eye protection at the time of furnaces work
Material (lens)
Front frame / tempered glass after frame / polycarbonate
Material (frame)
Plastic
Functions
Side with, vine adjustable, replaceable lens, flip-up type
Dimensions (Width W x Height H x Depth D) (mm)
142x56x153
Standard
JIS T8141
Weight (g)
61
...see all>
Product Options
ADD TO CART
Degree of Shading Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Degree of Shading Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1PC 1 YW-2450W 75900027 -
Discontinued
[x]
6 1PC 1 YW-2450W 75900045 -
Discontinued
[x]
5 1PC 1 YW-2450W 75900036 -
Discontinued
[x]
3 1PC 1 YW-2450W 75900011 -
Discontinued
[x]
7 1PC 1 YW-2450W 75900054 -
Discontinued
[x]
ADD TO CART

Related Products