Buy more than* S$200* and get FREE SHIPPING

Welding Shield Glass

4.50 (2)
Purpose
Work of gas welding and cutting, eye protection at the time of furnaces work
Dimensions (Width W x Height H) (mm)
105x50
Standard
JIS T8141
Weight (g)
15
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Degree of Shading Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Degree of Shading Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1Sheet 1 NSLP plate 75900133 7.99 SGD
Shipped after 2018-01-22
- 1Sheet 1 NSLP plate 75900142 7.99 SGD
Shipped after 2018-01-22
- 1Sheet 1 NSLP plate 75900151 7.99 SGD
Shipped after 2018-01-22
9 1Sheet 1 NSLP plate 75900124 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2016-11-09 16:38:33
I usually use glass colored glass, but it's pretty good. However, since the degree of shading was weaker than the number 10 that I usually use, I feel like I said exactly this 11th issue. People of eleven people usually perceive 11 of this plate as bright as it feels.
This review is about item#75900142.
Welding operation
5
From Japan
On 2015-05-20 17:42:52
Although it is not a work that makes welding the main, I thought that it was much easier to see than the light shielding glass I used and was quite good personally.
This review is about item#75900124.

Related Products