Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Shield Glass

4.67 (3)
Purpose
Face protection during various weldings such as stick arc welding, MAG, MIG welding, carbon dioxide welding, TIG (low current support)
Light Shieling Performance
1/25000 seconds or less
Switching Time (sec)
0.1 to 1.0
Line of sight range (mm)
110x90
Degree of Shading
6-13 arc ignition before 3.5 arc after ignition
Operating temperature Limits
-10deg C to 55deg C
Power
Built-in battery and solar cells
Weight (g)
520
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC-700 liquid crystal surface head gear type 75900273 359.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for welding operation
5
From Japan
On 2015-10-15 16:11:06
Liquid crystal reaction is also very good and I think that usability is very good. First purchased one and was easy to use so I bought additional. Please increase the supply of parts for maintenance. Do you think that there is no handling on HP at the moment?
This review is about item#75900273.
welding
4
From Japan
On 2015-05-27 19:47:01
The importance of design is important, and the appearance of shielding under purchase is GOOD. It may be a little more bright before shading!
This review is about item#75900273.
TIG welding
5
From Japan
On 2015-04-01 17:14:56
I think both functions and textures are good.
This review is about item#75900273.

Related Products