Welding Shield Glass
(2)
Feature
* Products that meet your criteria are shown in
table below.
Purpose Face protection during various weldings such as stick arc welding, MAG, MIG welding, carbon dioxide welding, TIG (low current support)
Light Shieling Performance 1 / 25000sec below
Switching Time (sec) 0.1-1.0
Line of sight range (mm) 110x90
Degree of Shading Arc ignition before 3.5 arc ignition after 6 over 14
Operating temperature Limits -10 degC over 55 degC
Power Solar battery and built-in battery
Weight (g) 470
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Tig welding semi-automatic welding
From Japan
On 2016-05-28 13:56:38
I purchased less for helmet mounting. I also nodded that it ended in a day as it was in the review. I wish I could buy it soon. Design is somewhat unfavorable but I think it is very good.
welding
From Japan
On 2015-11-25 16:24:52
It usually takes 2 days to complete the work.
Related Products
Top