Buy more than* S$200* and get FREE SHIPPING

Welding Shield Glass

4.17 (6)
Purpose
Eye protection during various weldings such as stick arc welding, MAG, MIG welding, carbon dioxide welding, TIG (low current support)
Light Shieling Performance
1/4000 sec
Switching Time (sec)
0.25 to 0.45
Line of sight range (mm)
92x35
Degree of Shading
Arc ignition before 3.5 arc ignition after 10 (4 plate is used) (11 plate is used)
Filter Size (mm)
W108xH51xD5
Operating temperature Limits
-5deg C to 55deg C
Power
Built-in battery and solar cells
Weight (g)
About 36.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC-8 (#10) liquid crystal cassette 75900291 189.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Arc welding
5
From Japan
On 2017-02-13 14:36:53
During field welding, when arc welding with one hand, position confirmation of the arc start is easily possible, is easy because there is no mistake that would arc strike in the base material. Also reduces unnecessary step back, it is the very best also results of X-ray inspection. Speaking greed, it should Tsuyoke a little more heat. That's site welding, because surprisingly close I position of the welding line and face.
This review is about item#75900291.
Welding operation
4
From Japan
On 2016-10-15 13:13:47
It is the second time purchase of at this time. There is no bad because it is a decent amount of money. It seems there is no thing such as look at light is also blurred. However, it seems vulnerable to heat. When too close to face with the intention of the glass of the light-shielding lens liquid crystal in the heat was away in dark, but I was relieved to return to the original When the cold after a while. We would like to put out a strong product in the heat if possible.
This review is about item#75900291.
Welding of reinforcing steel bar
3
From Japan
On 2016-06-15 19:20:33
Since it has mounted on top of sunglasses in order to ensure the visibility eye contains the light rays from. Next to it I think easy to use if to be able to shut off the light rays from the painful. Horizontal with ultraviolet light.
This review is about item#75900291.
Welding operation
5
From Japan
On 2014-10-07 19:34:00
I used the light shielding filter of "Osaka soul" before, but I do not have it. I was replacing every year. I bought the one of "Yamamoto Engineering" for the first time so I do not yet understand the good or bad. I think that reaction to welding light is fast. I will purchase this if I have good in the future.
This review is about item#75900291.
welding
3
From Japan
On 2014-06-04 16:45:29
It would be great if it could be used for Tig welding ...
This review is about item#75900291.
Steel welding etc.
5
From Japan
On 2014-03-23 17:03:25
It is easy to see and work comfortably.
This review is about item#75900291.

Related Products