Buy more than* S$200* and get FREE SHIPPING

Welding Mask

4.75 (4)
Purpose
Face protection of welding work. (Please use it to set a light-shielding plate (sold separately) in accordance with the work.)
Type
Head gear type
Weight (g)
450
Dimension (mm)
(Window) flip-up section W95xH42, the inner window W93xH45
Material
Impact-resistant nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.48 75900307 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Arc welding
5
From Japan
On 2017-10-21 21:45:59
As of now it is the most user friendly. The position at the time of shaking it down is stable. It is convenient when there is flip when dropping slag.
This review is about item#75900307.
For tig welding
5
From Japan
On 2016-09-27 19:59:19
When purchasing only the face for the first time for automatic liquid crystal, unexpectedly undoing the flip unexpectedly made a dent of 50 × 110 mm, the headgear was broken and the large size liquid crystal that was left was fitted. Since there is thickness, I could manage to improve the spring with pliers etc. Somehow, I was able to use it just like exchange side. Since it is irregular, I am worried about whether it is good to post, but, as a thing, I feel that the balance of weight etc. is firmly made well.
This review is about item#75900307.
welding
4
From Japan
On 2015-10-22 11:02:52
It was quite easy to use.
This review is about item#75900307.
Used for TIG welding with auto light shield plate attached
5
From Japan
On 2015-07-02 21:00:00
Even if you raise it up, it does not fall and it does not go too far down, so it is pretty solid. I have been using expensive items until now but this is enough for me.
This review is about item#75900307.

Related Products