Buy more than* S$200* and get FREE SHIPPING

Welding Expanding Lens

4.50 (2)
Purpose
Enlarge fine place of welding work.
Dimensions (Width W x Height H) (mm)
105x50
Material
Polycarbonate
...see all
Product Options
ADD TO CART
Reading Glass Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reading Glass Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.25 1Sheet 1 Welding surface for expansion plate 75900343 -
Discontinued
[x]
2.5 1Sheet 1 Welding surface for expansion plate 75900352 -
Discontinued
[x]
2 1Sheet 1 Welding surface for expansion plate 75900334 -
Discontinued
[x]
1.5 1Sheet 1 Welding surface for expansion plate 75900325 -
Discontinued
[x]
1 1Sheet 1 Welding surface for expansion plate 75900316 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used on the welding side
4
From Japan
On 2014-06-13 19:18:27
Because presbyopia exists, it looks big and the efficiency of the work has increased
This review is about item#75900325.
Welding operation
5
From Japan
On 2014-01-28 13:16:35
As the aging progresses with age, presbyopia starts to appear, it is hard to see by welding and tried purchasing. When I tried to watch it looks very good, making work easier. However, as presbyopia progresses, I think that it is necessary to replace this plate, so I think that it will be helpful to have a versatile expansion plate.
This review is about item#75900325.

Related Products