Buy more than* S$200* and get FREE SHIPPING

Hard Hat Faceshield

2.00 (1)
Purpose
Eye and entire face protections during working such as chemicals, solvent, pesticide application (liquid), bush cutter working
Dimensions (Height H x Width W x Thickness t)(mm)
215x250x2
Material (lens)
Acrylic
Material (frame)
Metal
Weight (g)
258
Compatible
(Helmet) MP type, ribs small, flat
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YF-320A 75900431 31.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Storage battery installation work
2
From Japan
On 2015-10-15 15:43:37
Buy did that take to the eaves with a helmet, but could not be attached to the eaves with that we have.
This review is about item#75900431.

Related Products