Buy more than* S$200* and get FREE SHIPPING

Brad Point Bit

4.80 (5)
...see all>
Product Options
ADD TO CART
Pilot Hole Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Size (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pilot Hole Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Size (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 95 125 - 4.5 115 1pc 1 58XW-CD115 75805326 13.99 SGD
In stock
4.5 70 100 - 4.5 90 1pc 1 58XW-CD90 75805432 13.99 SGD
In stock
4.5 60 90 - 4.5 80 1pc 1 58XW-CD80 75805423 12.99 SGD
In stock
4.5 40 70 - 4.5 60 1pc 1 58XW-CD60 75805405 10.99 SGD
Shipped after 2018-05-23
3.5 40 70 - 3.5 60 1pc 1 58XW-CD3560 11608713 8.99 SGD
In stock
- - - High-speed steel - - 1PC 1 58XW-CD70 75805414 8.99 SGD
In stock
3.5 50 80 - 3.5 70 1pc 1 58XW-CD3570 11608722 8.99 SGD
In stock
3.5 60 90 - 3.5 80 1pc 1 58XW-CD3580 11608738 8.99 SGD
In stock
3.5 70 100 - 3.5 90 1pc 1 58XW-CD3590 11608747 9.99 SGD
In stock
3.5 80 110 - 3.5 100 1pc 1 58XW-CD35100 11608756 9.99 SGD
Shipped after 2018-05-23
4.5 80 110 - 4.5 100 1pc 1 58XW-CD100 75805317 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Problem with delivery
4
From Japan
On 2018-04-19 10:53:50
I am satisfied with the product, but delivery is disgusted because of the city liner. Redelivery is for phone only, no sunbattle delivery, no delivery schedule Still in preparation for shipping (no update even after delivery) Distribution of traders who can not specify the delivery date / time is difficult to use with the neck.
This review is about item#11608747.
Wood deck
5
From Japan
On 2018-01-26 14:38:38
You can use hard wood without problems. It is very easy to use.
This review is about item#11608722.
Drilling of hard wood
5
From Japan
On 2017-09-13 16:49:17
I was using other manufacturer's items but it was easy to break because it was bad in durability so I tried purchasing it a bit higher. Even hard wood can easily drill and durability is also good. Align with size difference.
This review is about item#11608747.
Used for flooring of huts. We use wood deck screws so we use it for pilot holes
5
From Japan
On 2017-04-10 06:35:21
Hole drilling is quick and work is accelerated. It is easy to pull out and you can move on to the next hole immediately.
This review is about item#75805326.
Hardwood construction
5
From Japan
On 2017-03-14 08:38:52
It is more economical to exchange separately as the inner cone is more damaged than the dish-removed part.
This review is about item#11608722.

Related Products