Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brad Point Bit

4.11 (9)
...see all>
Product Options
ADD TO CART
Screw Diameter (mm) Pilot Hole Diameter (phi mm) Flute Length (mm) Overall Length (mm) Blade Diameter (phi mm) Shaft Diameter (phi mm) Specification Head Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Pilot Hole Diameter (phi mm) Flute Length (mm) Overall Length (mm) Blade Diameter (phi mm) Shaft Diameter (phi mm) Specification Head Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 3.5 60 55 - - - 10 1pc 1 58XW-3580 11608686 33.99 SGD
In stock
4.5 3.5 70 65 - - - 10 1pc 1 58XW-3590 11608695 33.99 SGD
In stock
4.5 3.5 40 35 - - - 10 1pc 1 58XW-3560 11608668 33.99 SGD
In stock
4.5 3.5 50 45 - - - 10 1pc 1 58XW-3570 11608677 33.99 SGD
In stock
4.5, 4.5, 4.5 3.5, 3.5, 3.5 80, 80, 80 75, 75, 75 - - - 10, 10, 10 1pc 1 58XW-35100 11608704 34.99 SGD
Shipped after 2018-06-21
- - 70 90 4.5 Hexagonal axis 6.35 Countersink diameter/10 (90degree) - 1PC 1 58XW-90 75805387 34.99 SGD
In stock
- - 50 70 4.5 Hexagonal axis 6.35 Countersink dia / 10(90 dig) - 1PC 1 58XW-70 75805362 34.99 SGD
In stock
- - 80 100 4.5 Hexagonal axis 6.35 Countersink dia / 10(90 dig) - 1PC 1 58XW-100 75805335 34.99 SGD
In stock
- - 40 60 4.5 Hexagonal axis 6.35 Countersink dia / 10(90 dig) - 1PC 1 58XW-60 75805353 34.99 SGD
In stock
- - 60 80 4.5 Hexagonal axis 6.35 Countersink dia / 10(90 dig) - 1PC 1 58XW-80 75805371 36.99 SGD
In stock
- - 95 115 4.5 Hexagonal axis 6.35 Countersink dia / 10(90 dig) - 1PC 1 58XW-115 75805344 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Drilling of the wood deck
4
From Japan
On 2018-03-18 00:56:42
Even in Amazon Jarra of hardwoods with wooden drill grooves, wood chips do not get clogged in the grooves and even if they drill down to about 400, the sharpness is good. I think that work efficiency will increase after attaching what becomes a stopper for adjusting the depth to the dish part.
This review is about item#75805371.
Assembling the wood deck
5
From Japan
On 2017-12-12 07:31:16
It served to work on the pilot hole of the deck bis The deck material was so hard that I could use it Also dishwasher attached so construction efficiency was good
This review is about item#75805344.
Used to pierce Ulin
5
From Japan
On 2017-12-02 18:05:17
I used it for Urin 's piercing, but the sharpness was good. I did not feel any inconveniences.
This review is about item#11608686.
Maintenance of the house
3
From Japan
On 2017-09-27 17:50:12
Purchased for wood deck production. Since the base material was red cedar and it was soft wood, it was not necessary until the dish cone. The sharpness is very good.
This review is about item#11608695.
In case of hitting the wood deck
5
From Japan
On 2017-02-26 15:06:26
There is sense of unity of dish part and drill, and pilot hole can be opened firmly without blurring.
This review is about item#11608695.
Creating wood deck
3
From Japan
On 2017-02-03 12:41:00
Without this awl it was a great help as the screws are threaded and can not be attached. Once the cone broke along the way.
This review is about item#11608686.
Hardwood construction
5
From Japan
On 2017-01-31 16:44:36
Ideal for pilot holes in hardwood. I am solid and will not break or bend. It is economical as dishes and dumplings separate.
This review is about item#11608677.
Drilling of wood deck ~ Dish dismounting
2
From Japan
On 2017-01-10 17:02:57
Purchased for the production of wood deck of 20 mm thickness with rib material. Whether the hardness of the steel is not good or the hardness of the plate, it is not possible to process as many as 50 holes, and the smoke has risen. You should mention replacement blades from the beginning or refer to permissible durability as a reference.
This review is about item#75805362.
Assembly of wood deck
5
From Japan
On 2016-05-31 16:46:08
Traditionally, drill holes and dishworking were very good, finishing with a separate cutter with a single cut. In the case of wood deck, the number of screws is close to one thousand depending on the area. Mandatory item!
This review is about item#75805387.

Related Products