Buy more than* S$200* and get FREE SHIPPING

Earth Drilling Auger Bit

4.33 (9)
Screw Length (mm)
500
Overall Length (mm)
600
...see all
Product Options
ADD TO CART
Drill Diameter (phi mm) Purpose Appropriate Rotation Number (rotation/min) Usage Tool Size Shaft Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Diameter (phi mm) Purpose Appropriate Rotation Number (rotation/min) Usage Tool Size Shaft Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Drilling holes for greenhouse building 1500 or less Electric drill 30 10 (three grooves) Ordinary steel 1PC 1 31B-300 75808187 59.63 SGD
In stock
20 - - - - - - 1pc 1 31B-200 75808162 40.61 SGD
In stock
25 - - - - - - 1pc 1 31B-250 75808171 50.83 SGD
In stock
35 - - - - - - 1pc 1 31B-350 75808196 88.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Single pipe pipe 48.6 mm It used before driving soil.
5
From Japan
On 2017-05-26 17:02:54
I used it the next day of receipt. It was better than I expected. It was durable and easy to use for the price. I thought that the purpose was somewhat impossible. A single tube pipe 48.6 mm before use it is easy to use and pipe easily enter.
This review is about item#75808162.
Drilling of pipe house
5
From Japan
On 2017-04-27 16:08:36
It was a great help in the construction of the pipe house. The price was also affordable.
This review is about item#75808187.
Assembling an agricultural house
5
From Japan
On 2017-02-20 15:53:34
Easily drilled holes in clay-like soil. It was usability as expected.
This review is about item#75808171.
Arch of a vinyl house
5
From Japan
On 2017-01-25 21:10:09
It was very difficult for the ground to be hard and to pierce, but thanks to the drill, it has made it easier for work to proceed. Thank you very much.
This review is about item#75808171.
Drilling
3
From Japan
On 2016-12-13 16:03:06
I do not know because it is used in the spring, but I think that the material seems to be durable
This review is about item#75808196.
I used it when building a pipe house
5
From Japan
On 2015-11-24 18:12:10
The item was not heavier than I thought it was easy to work with an electric drill, built earlier than I thought.
This review is about item#75808162.
Drilling
2
From Japan
On 2015-09-21 20:08:10
Use it for draining crop drainage holes or air intake holes. The drill will come off when pulling out. I think it is due to Chuck, but it can not be used in reverse. It is pulled out by forward rotation. I wonder if usage is bad.
This review is about item#75808171.
Drilling into hard ground
5
From Japan
On 2015-04-27 19:45:32
I pierced the ground of Masa like a hard bedrock. I entered very crispy. I was tired of doing only with a hand auger, but opening a pilotie with this, when I do it with a set is very efficient and satisfactory.
This review is about item#75808187.
Digging a hole
4
From Japan
On 2015-04-15 09:41:52
In the soil like the field we will go into the gorilla without problems. I will not slip and enter in soils like gravels or mixed pieces of wood chips or earth like tightly closed grounds. Although it may be unavoidable because it is a specification with an impact driver.
This review is about item#75808196.

Related Products