Buy more than* S$200* and get FREE SHIPPING

Brad Point Bit

4.05 (21)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 70 120 Hexagonal axis 6.35 1PC 1 5B-130 75810156 10.99 SGD
In stock
17 70 120 Hexagonal axis 6.35 1PC 1 5B-170 75810235 12.99 SGD
In stock
8.5 60 100 Hexagonal axis 6.35 1PC 1 5B-085 75810673 8.99 SGD
In stock
31 90 140 Hexagonal shaft 12 1PC 1 5B-310 75810524 48.99 SGD
Shipped after 2018-04-25
32 90 140 Hexagonal shaft 12 1PC 1 5B-320 75810533 42.99 SGD
In stock
30 80 130 Hexagonal shaft 10 1PC 1 5B-300 75810515 25.99 SGD
In stock
28 80 130 Hexagonal shaft 10 1PC 1 5B-280 75810454 25.99 SGD
In stock
28.5 80 130 Hexagonal shaft 10 1PC 1 5B-285 75810463 35.99 SGD
Shipped after 2018-04-25
22 80 130 Hexagonal shaft 10 1PC 1 5B-220 75810332 21.99 SGD
In stock
21 80 130 Hexagonal shaft 10 1PC 1 5B-210 75810314 15.99 SGD
In stock
20.5 80 130 Hexagonal shaft 10 1PC 1 5B-205 75810305 29.99 SGD
In stock
19.5 80 130 Hexagonal shaft 10 1PC 1 5B-195 75810287 21.99 SGD
In stock
18.5 70 120 Hexagonal axis 6.35 1PC 1 5B-185 75810262 20.99 SGD
In stock
17.5 70 120 Hexagonal axis 6.35 1PC 1 5B-175 75810244 19.99 SGD
In stock
- 70 120 Hexagonal axis 6.35 1PC 1 5B-160 75810217 12.99 SGD
In stock
16.5 70 120 Hexagonal axis 6.35 1PC 1 5B-165 75810226 13.99 SGD
In stock
13.5 70 120 Hexagonal axis 6.35 1PC 1 5B-135 75810165 10.99 SGD
In stock
12.5 70 120 Hexagonal axis 6.35 1PC 1 5B-125 75810147 10.99 SGD
In stock
9 60 100 Hexagonal axis 6.35 1PC 1 5B-090 75810682 8.99 SGD
In stock
9.5 60 100 Hexagonal axis 6.35 1PC 1 5B-095 75810691 8.99 SGD
In stock
5 50 90 Hexagonal axis 6.35 1PC 1 5B-050 75810603 8.99 SGD
In stock
4 45 80 Hexagonal axis 6.35 1PC 1 5B-040 75810585 8.99 SGD
In stock
4.5 50 90 Hexagonal axis 6.35 1PC 1 5B-045 75810594 8.99 SGD
In stock
29 80 130 Hexagonal shaft 10 1PC 1 5B-290 75810472 35.99 SGD
Shipped after 2018-04-25
29.5 80 130 Hexagonal shaft 10 1PC 1 5B-295 75810481 38.99 SGD
Shipped after 2018-04-25
14.5 70 120 Hexagonal axis 6.35 1PC 1 5B-145 75810183 11.99 SGD
In stock
11.5 60 100 Hexagonal axis 6.35 1PC 1 5B-115 75810122 8.99 SGD
In stock
8 50 90 Hexagonal axis 6.35 1PC 1 5B-080 75810664 8.99 SGD
In stock
7.5 50 90 Hexagonal axis 6.35 1PC 1 5B-075 75810655 8.99 SGD
In stock
6.5 50 90 Hexagonal axis 6.35 1PC 1 5B-065 75810637 9.99 SGD
In stock
3.5 45 80 Hexagonal axis 6.35 1PC 1 5B-035 75810506 8.99 SGD
In stock
27 80 130 Hexagonal shaft 10 1PC 1 5B-270 75810436 21.99 SGD
In stock
26.5 80 130 Hexagonal shaft 10 1PC 1 5B-265 75810427 28.99 SGD
Shipped after 2018-04-25
- 60 100 Hexagonal axis 6.35 1PC 1 5B-100 75810095 8.99 SGD
In stock
10.5 60 100 Hexagonal axis 6.35 1PC 1 5B-105 75810104 8.99 SGD
In stock
27.5 80 130 Hexagonal shaft 10 1PC 1 5B-275 75810445 38.99 SGD
Shipped after 2018-04-25
22.5 80 130 Hexagonal shaft 10 1PC 1 5B-225 75810341 35.99 SGD
Shipped after 2018-04-25
23.5 80 130 Hexagonal shaft 10 1PC 1 5B-235 75810366 35.99 SGD
Shipped after 2018-04-25
21.5 80 130 Hexagonal shaft 10 1PC 1 5B-215 75810323 25.99 SGD
In stock
20 80 130 Hexagonal shaft 10 1PC 1 5B-200 75810296 14.99 SGD
In stock
19 70 120 Hexagonal axis 6.35 1PC 1 5B-190 75810271 15.99 SGD
In stock
- 70 120 Hexagonal axis 6.35 1PC 1 5B-180 75810253 12.99 SGD
In stock
- 70 120 Hexagonal axis 6.35 1PC 1 5B-150 75810192 10.99 SGD
In stock
15.5 70 120 Hexagonal axis 6.35 1PC 1 5B-155 75810201 13.99 SGD
In stock
33 90 140 Hexagonal shaft 12 1PC 1 5B-330 75810542 35.99 SGD
Shipped after 2018-04-25
26 80 130 Hexagonal shaft 10 1PC 1 5B-260 75810411 21.99 SGD
In stock
25.5 80 130 Hexagonal shaft 10 1PC 1 5B-255 75810402 28.99 SGD
In stock
24 80 130 Hexagonal shaft 10 1PC 1 5B-240 75810375 21.99 SGD
In stock
24.5 80 130 Hexagonal shaft 10 1PC 1 5B-245 75810384 28.99 SGD
Shipped after 2018-04-25
23 80 130 Hexagonal shaft 10 1PC 1 5B-230 75810357 21.99 SGD
In stock
- 60 100 Hexagonal axis 6.35 1PC 1 5B-120 75810131 8.99 SGD
In stock
- 60 100 Hexagonal axis 6.35 1PC 1 5B-110 75810113 8.99 SGD
In stock
5.5 50 90 Hexagonal axis 6.35 1PC 1 5B-055 75810612 10.99 SGD
In stock
36 90 140 Hexagonal shaft 12 1PC 1 5B-360 75810576 48.99 SGD
In stock
35 90 140 Hexagonal shaft 12 1PC 1 5B-350 75810567 49.99 SGD
In stock
34 90 140 Hexagonal shaft 12 1PC 1 5B-340 75810551 54.99 SGD
In stock
- 70 120 Hexagonal axis 6.35 1PC 1 5B-140 75810174 10.99 SGD
In stock
7 50 90 Hexagonal axis 6.35 1PC 1 5B-070 75810646 8.99 SGD
In stock
25 80 130 Hexagonal axis 10 1PC 1 5B-250 75810393 21.99 SGD
In stock
3 45 80 Hexagonal axis 6.35 1PC 1 5B-030 75810497 8.99 SGD
In stock
6 50 90 Hexagonal axis 6.35 1PC 1 5B-060 75810621 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 2
1 star 3
Review Rating: 4.05
21 Customer Reviews
The reviews are automatic translation.
Furniture making
1
From Japan
On 2018-02-26 18:33:57
I bought a thing of 16 mm. Although it was also in other reviews, a hole of about 16.4 mm is missing. I could not use it for the intended use. It is a place I want to know if there is a disappointment or such accuracy.
This review is about item#75810095.
Do-it-yourself
5
From Japan
On 2017-08-24 18:11:17
It is useful for sinking the head of wood screws. It was the first time to use this kind of thing, but it is easy to use. I was able to squeeze the screw beautifully.
This review is about item#75810621.
Drilling of a cedar plate of about 12 mm thick
2
From Japan
On 2017-07-10 15:15:58
I want a bit with hardness as it costs a little more price In the past it was said that Sweden or Germany is a knife The strength was wonderful.
This review is about item#75810131.
Used for drilling to attach LED light to wood
5
From Japan
On 2017-05-08 08:26:40
Since the tip is a triangle, we have dropped the part of the screw with file and used it until now. Safe and secure hole processing is possible and we are saved.
This review is about item#75810201.
Household accessories Furniture etc.
5
From Japan
On 2017-04-15 16:45:46
It is difficult to burr out at the initial circumferential cutting, so you can use it with confidence
This review is about item#75810332.
When drilling for wooden dowel
5
From Japan
On 2017-03-16 14:27:22
Since the tip does not bite into it, it is difficult for the hole to become deeper than necessary, so it was very easy to drill holes.
This review is about item#75810664.
When VVF is mixed with wood, sometimes
4
From Japan
On 2017-01-22 14:44:21
The impression of looking with this bit is a brand new, so the hole opened soon. I thought it was good. I think the price is just right.
This review is about item#75810217.
Drilling in wood
5
From Japan
On 2016-12-25 17:22:17
When drilling into wood, since the cutting edge does not shift from the punch mark, it is very convenient to use.
This review is about item#75810664.
Wood drilling
1
From Japan
On 2016-12-13 09:18:39
The image of the screen and the shape of the tip of the product are different. Although it can be used for stopper holes, cracks are likely to occur on the back side in case of a through hole and can not be used. Images of the same shape should be used for product images. We decide to purchase by judging only with images. It became useless.
This review is about item#75810165.
Drilling of wood
4
From Japan
On 2016-08-06 22:57:55
I was able to dig a hole quite beautifully if I got used to it. At first, when I used it with a prepared hole, I shook it, but when I stopped the pilot hole, the blur converged and it was beautiful ^ ^;
This review is about item#75810664.

Related Products