Buy more than* S$200* and get FREE SHIPPING

PC Cooler Cap

5.00 (1)
Material (packing)
Silicon
Color
Silver Gray
Material
ABS resin
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 111 50 5 73.5 75 1PC 1 PCC-75 75816343 -
Discontinued
[x]
94.5 135 49 6 98 100 1PC 1 PCC-100 75816352 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replace with new on cross replacement
5
From Japan
On 2014-12-12 18:39:16
I was satisfied with a very reasonable price. I also want to purchase if there is a chance.
This review is about item#75816343.

Related Products