Buy more than* S$200* and get FREE SHIPPING

Stainless Vent Cap

4.57 (7)
Material (packing)
EPDM
Dimensions C (mm)
116
Dimensions B (mm)
77
Surface Processing
Hairline clear finish
Dimensions E (mm)
45
Dimensions D (mm)
7
Dimensions A (mm)
73
Dimension (mm)
75
Material
Stainless steel SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STC75 75816361 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Air-conditioner sleeve cap
5
From Japan
On 2018-02-06 15:02:22
It is mounted without any problem, I will order from the next time.
This review is about item#75816361.
Creating a smoker
5
From Japan
On 2017-06-10 10:49:21
I think that it is inexpensive and of good quality It is helpful to say stainless steel
This review is about item#75816361.
Hole closure of floor outlet
5
From Japan
On 2017-03-13 17:53:29
Because the diameter was almost the same, I used it for closing the hole when removing the floor outlet. Although some processing was necessary, the appearance after installation is good.
This review is about item#75816361.
Plumbing hole cover on the factory floor
4
From Japan
On 2016-01-12 16:16:05
It is a usage different from the original use, but I used it because it was just right for size. Because it is stain corrosion resistance etc seems to be problematic.
This review is about item#75816361.
It is the same type of product used for replacing only the plate part.
3
From Japan
On 2015-02-01 03:16:33
Even if it is 10 units, I think that only the plate part is sold cheaply.
This review is about item#75816361.
Used for installing air conditioning sleeves for future use in new apartments and apartments.
5
From Japan
On 2014-10-11 15:11:09
There is clear space even if mortar etc is attached to sleeve somewhat, it is easy to fit, very reasonable product.
This review is about item#75816361.
A newly built house
5
From Japan
On 2014-04-23 22:10:20
The quality is also stable, and more than anything at a fixed price
This review is about item#75816361.

Related Products