Buy more than* S$200* and get FREE SHIPPING

Laundry Pole Holder

4.33 (3)
Material
Aluminum die-casting
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 450 vertical bracket 75816465 22.99 SGD
Shipped after 2018-01-26
Black 1PC 1 380 vertical bracket 75816431 20.99 SGD
Shipped after 2018-01-26
Brown 1PC 1 450 vertical bracket 75816456 22.99 SGD
In stock
Brown 1PC 1 380 vertical bracket 75816422 20.99 SGD
Shipped after 2018-01-26
White 1PC 1 450 vertical bracket 75816447 22.99 SGD
In stock
White 1PC 1 380 vertical bracket 75816413 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Existing veranda clothespin replacement
4
From Japan
On 2017-05-08 20:13:19
Price is generally good, but I was concerned about the catch of the fastening clasp of the swing.
This review is about item#75816413.
Clothesline
4
From Japan
On 2014-12-13 01:08:54
There is more weight than I thought, so it is likely to be used for a long time as it is a solid product.
This review is about item#75816413.
Laundry washing clothes hook (Swing material dry)
5
From Japan
On 2014-05-30 23:16:51
I bought a clothespin hop to attach to the sweep window on the first floor. Vertical storage type is not attached because there is a shutter door pocket on one side. Therefore, one of this swing thing is ordinarily attached to the wall, and the other is attached to the door pocket and it is used at 90 degrees (in the state where it is stored normally). The thing was firm and it was very cheap. Since screws are not attached, I bought wood screws and washers that fit the size at the home center and attached them. As one is a different usage from normal, I do not know what will happen if a load is applied, but I am satisfied so far.
This review is about item#75816456.

Related Products