Buy more than* S$200* and get FREE SHIPPING

Nylon Sponge

4.30 (10)
Caution
Please soak it in water. It is more effective when combined with detergent.
Purpose
Non woven nylon fabric: Cleaning of utensils pots, pans, kettle, etc.
Heat-Resistant Temperature (deg C)
90
Color
Dark blue
Thickness (mm)
10
Width (mm)
120
Length (mm)
200
Material
Nylon non-woven fabric (abrasives case)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 200x120 75816377 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
When washing a pot
5
From Japan
On 2017-11-02 09:24:23
It is very easy to use! It is strong, it drops dirt well. I am saved because it is considerably cheaper than similar items.
This review is about item#75816377.
Cleaning around the kitchen
4
From Japan
On 2017-09-07 16:15:33
Burning fell well. It is delightful if it gets cheaper a little because it is quick.
This review is about item#75816377.
When cleaning cookware
5
From Japan
On 2017-09-05 21:42:02
Rubbing rubbing on the pot bottom peels off as you see it as you see it.
This review is about item#75816377.
For bike cleaning
4
From Japan
On 2017-06-01 14:27:18
It is fairly solid and solid, I am saved because it is cheap.
This review is about item#75816377.
Adjust base before painting
5
From Japan
On 2017-03-15 22:31:57
I used it for Keren of a steel shutter but it was easy to use because things were solid and there were no hesitation even when using several sheets in a row.
This review is about item#75816377.
Food manufacturing
5
From Japan
On 2017-01-05 19:32:45
It is superior. Nylon scourer is normal Normally good as a product of a first-rate company No problem
This review is about item#75816377.
Shine of mold
4
From Japan
On 2016-12-05 15:58:49
Although it is cheaper than the current product, although durability is a little inferior, it is also planned to purchase next time.
This review is about item#75816377.
Shine of mold
3
From Japan
On 2016-11-18 15:00:19
Although it is cheaper than the current product, consumption is so fast that future consideration is necessary.
This review is about item#75816377.
Cookware washing
4
From Japan
On 2016-05-27 08:46:29
Cospa is good
This review is about item#75816377.
I wash my body when I take a bath.
4
From Japan
On 2014-02-05 16:41:12
I have a little pain.
This review is about item#75816377.

Related Products